- Magnetic Base Inspection Mirror
- 3-1/2" x 2 in
- Oblong
features
- Angle ball joint
| Shape | Oblong |
| Material | Glass |
| Mirror/Magnifier Size | 3-1/2 in x 2 in |
| Type | Flat Mirror |
| Weight | 0.62 LB |
| Shape | Oblong |
| Material | Glass |
| Mirror/Magnifier Size | 3-1/2 in x 2 in |
| Type | Flat Mirror |
| Weight | 0.62 LB |