- Precision Vernier Calipers
- 0" [Min], 6" [Max]
| Finish | Satin Chrome |
| Upper Jaw Type | Plain Jaw |
| Type | Plain Caliper |
| Range [Max] | 6 in |
| Accuracy | ±0.001 in |
| Body Material | Stainless Steel |
| Mechanism | Thumb Clamp |
| Measurement Type | Depth, Inside Dimension, Outside Dimension |
| Lower Jaw Type | Plain Jaw |
| Range [Min] | 0 in |
| Graduation(s) | 0.001 in Bottom, 1/20 mm Top |
| Measuring System | Inch Lower Scale/Metric Upper Scale |
| Weight | 0.02 LB |

