- Gasket Punch Sets
- 11 Pieces
features
- Everything you'll need to make effortless punch holes in gasket material, soft sheet metal and leather
- Assortment of 10 punches range in size from 1/4" to 1 , each of which fits snugly onto the solid steel driving mandrel
- Entire kit is housed in a molded plastic storage case
- Compact and economical set for punching holes in soft materials and leather
includes
- 1/4", 5/16",3/8", 7/16", 1/2", 9/16", 5/8", 3/4", 7/8" and 1" punches
- Driving mandrel
- Molded plastic storage case
| Punch Type | Gasket |
| Carton Length | 9 in |
| Carton Height | 2 1/2 in |
| No. of Pieces | 11 |
| Carton Width | 6 in |
| Weight | 0.57 LB |

