- Jeweler's Screwdriver and Hobby Kit
- Kit Includes Straight Blade Sizes .100", 0.070", 0.040", No. 0 Crosspoint and Scratch Awl
features
- Includes five removable blades, slotted and Phillips®, for use in a variety of applications such as model making and jewelry repair
- Knurled handle features a rolling head for fingertip precision when removing and installing delicate screws
- Blades are black oxide and screwdriver body is plated to prevent rust
- Four tempered steel straight blades and one no. 0 crosspoint blade
- Injection molded plastic case
| Shank Type | Round |
| Tip Size Symbol | #0 |
| Tip Size | 0.040 in, 0.055 in, 0.700 in, 0.100 in |
| Tip Type | Phillips®, Slotted |
| Shank Finish | Nickel |
| Handle Material | Steel |
| Weight | 0.35 LB |

