| Shank Finish | Nickel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0 |
| Tip Size | 0.400 in, 0.055 in, 0.070 in, 0.100 in, 0.800 in, 0.025 in |
| Handle Material | Steel |
| Shank Type | Round |
| Weight | 0.26 LB |
| Shank Finish | Nickel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0 |
| Tip Size | 0.400 in, 0.055 in, 0.070 in, 0.100 in, 0.800 in, 0.025 in |
| Handle Material | Steel |
| Shank Type | Round |
| Weight | 0.26 LB |