- Pressure Gauge
- 1/4" NPT(M) Side Mount
- 2" Diameter
features
- Blow out" back design for safety
- Underwriters Laboratories Inc. listed
| Mounting | Side |
| Face Diameter | 2 in |
| Diameter | 2 in |
| Case Material | Brass |
| Type | Pressure |
| Connection Size | 1/4 in NPT(M) |
| Weight | 0.3 LB |

