- Quick Connector Set
- Male/Female
- Gas Type: Fuel Gases, Oxygen
features
- Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure
- Before disconnection, gas must be shut off at regulators
- Color codes provide speed and safety
- Includes check valve
| Pressure [Max] | 145 psi |
| Type | Hose-to-Torch Connector Set |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Gas Type | Fuel Gases, Oxygen |
| Connection Type | Male/Female |
| Weight | 0.47 LB |

