- Compact® Coreless 2-Ply Bathroom Tissue
- 36 Rolls
- 1,000 Sheets per Roll
features
- High capacity 1,000 sheets two-ply tissue per roll reduces service calls to refill dispensers and reduces the risk of run out
- Provides 95% waste reduction by eliminating corrugate box, roll cores, and inner wraps
- 100% tissue usage helps eliminate stub roll waste
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer recycled fiber content
- Variety of dispensing options to fit your facilities needs while enhancing patron's perception of the facility
| Ply | 2 |
| Sheets per Roll/Pack | 1000 |
| Width | 3.850 in |
| Color | White |
| Length | 4.050 in |
| System Format | Coreless Roll |
| Weight | 23.89 LB |
| EAN or UPC | 73310193755 |

