- Compact® Coreless 2-Ply Bathroom Tissue
- 18 Rolls
- 1,500 Sheets per Roll
features
- High capacity 1,500 sheets two-ply tissue per roll reduces service calls to refill dispensers and reduces the risk of run out
- Unique packaging provides 95% waste reduction by eliminating corrugate box, roll cores, and inner wraps
- 100% tissue usage helps eliminate stub roll waste and saves you money
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer recycled fiber content
- 100% recycled, 30% post-consumer content
| Length | 4.050 in |
| Color | White |
| Width | 3.850 in |
| System Format | Coreless Roll |
| Sheets per Roll/Pack | 1500 |
| Ply | 2 |
| Weight | 17.94 LB |

