- Georgia-Pacific Compact® Quad™ Translucent Smoke Vertical Four Roll Coreless Tissue Dispenser
- 11.750" W x 6.90" D x 13.250" H
features
- High capacity tissue rolls reduce service calls to refill dispensers and reduce the risk of run out
- Eliminates 95% of standard tissue packaging waste by eliminating corrugated box, roll cores and inner wraps
- 100% tissue usage helps eliminate stub roll waste and saves money
- Variety of dispensing options
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
| Depth | 6.9 in |
| Color | Translucent Smoke |
| System Format | Coreless |
| Item Description | Four Roll Dispenser |
| Weight | 4.09 LB |
| EAN or UPC | 36500306854 |

