- Inch
- 0.5 in Inner Diameter
- 0.594 in Outer Diameter
- 0.625 in Length
- PTFE Material
features
- Dry bearing material with good wear and friction
- Performance over a wide range of loads, speeds and temperature conditions
- DU® also performs well with lubrication
- Available from stock in a wide range of standard sizes
- Also available in RoHS compliant materials
- Available in other materials upon request
| Has Flange | No |
| Lubrication | Self-Lubricating |
| Length | 5/8 in |
| Temperature Range [Max] | 536 °F |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 36,000 psi |
| Temperature Range [Min] | -328 °F |
| O.D. | 1/2 in |
| Material | PTFE |
| Weight | 0.014 LB |
| EAN or UPC | 13992699923 |

