- Metric
- 14 mm Inner Diameter
- 18 mm Outer Diameter
- 22 mm Length
- Sintered Bronze Material
| Temperature Range [Max] | 190 °F |
| Max. Dynamic Pressure | 1,400 psi |
| Lubrication | Self-Lubricating |
| O.D. | 18 mm |
| Temperature Range [Min] | -290 °F |
| Max. Static Pressure | 2,900 psi |
| Inch/Metric | Metric |
| I.D. | 14 mm |
| Material | Sintered Bronze |
| Length | 22.000 mm |
| Weight | 0.033 LB |
| EAN or UPC | 13992688279 |

