- Inch
- 1 in Inner Diameter
- 1.125 in Outer Diameter
- 0.875 in Length
- PTFE Material
| Temperature Range [Min] | -328 °F |
| O.D. | 1.125 in |
| Lubrication | Self-Lubricating |
| Length | 7/8 in |
| Material | PTFE |
| Bore Type | Round Bore |
| Max. Static Pressure | 36,000 psi |
| I.D. | 1 in |
| Has Flange | No |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 536 °F |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Weight | 0.056 LB |
| EAN or UPC | 13992704054 |

