- Metric
- 22 mm Inner Diameter
- 27 mm Outer Diameter
- 15 mm Length
- PTFE Material
| Max. Static Pressure | 20,000 psi |
| I.D. | 22 mm |
| Material | PTFE |
| Lubrication | Self-Lubricating |
| Length | 15.000 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -320 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 400 °F |
| O.D. | 27 mm |
| Weight | 0.012 LB |
| EAN or UPC | 13992705624 |

