- Inch
- 1.625 in Inner Diameter
- 1.78 in Outer Diameter
- 1.5 in Length
- PTFE Material
| Inch/Metric | Inch |
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| O.D. | 1.78 in |
| Material | PTFE |
| Length | 1 1/2 in |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 76.5 LB |
| EAN or UPC | 13992706959 |

