- 1 3/4 in ID x 1 15/16 in OD x 1 in Long
- DX™ Prelubricated Bushing
| Groove Type | No Groove |
| Inch/Metric | Inch |
| I.D. | 1 3/4 in |
| Temperature Range [Max] | 210 °F |
| Material | DX™ Prelubricated |
| Length | 1 in |
| O.D. | 1.9375 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Min] | -40 °F |
| Weight | 0.141 LB |
| EAN or UPC | 13992707369 |

