- Metric
- 40 mm Inner Diameter
- 42 mm Outer Diameter
- 20 mm Length
- PTFE Material
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Lubrication | Self-Lubricating |
| Bore Type | Round Bore |
| Temperature Range [Max] | 536 °F |
| Material | PTFE |
| Groove Type | No Groove |
| Length | 20.000 mm |
| Temperature Range [Min] | -328 °F |
| Has Flange | No |
| Max. Dynamic Pressure | 20,000 psi |
| O.D. | 42 mm |
| Max. Static Pressure | 36,000 psi |
| Weight | 0.089 LB |
| EAN or UPC | 13992494665 |

