- Multifil™ 426 Bearing Tape, 24 in Wide, 0.06 in Thick
description
- Low-friction, durable bearing lining capable of being bonded to any rigid substrate.
applications
- Machine tool ways
- Gibs
- Sliding applications
| Temperature Range [Max] | 280 °F |
| Ultimate Elongation | 137 % |
| Specific Gravity [Max] | 2.400 |
| Thickness | 0.06 in |
| Hardness (Shore D) | 64 |
| Specific Gravity [Min] | 2.340 |
| Width | 24 in |
| Temperature Range [Min] | -200 °F |
| Weight | 0.0 LB |

