- Metric
- 8 mm Inner Diameter
- 10 mm Outer Diameter
- 6 mm Length
- PTFE Material
| I.D. | 8 mm |
| Length | 6.000 mm |
| O.D. | 10 mm |
| Material | PTFE |
| Lubrication | Self-Lubricating |
| Inch/Metric | Metric |
| Temperature Range [Max] | 536 °F |
| Temperature Range [Min] | -328 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 20,000 psi |
| Weight | 0.004 LB |
| EAN or UPC | 13992495099 |

