- Metric
- 16 mm Inner Diameter
- 18 mm Outer Diameter
- 17 mm Length
- PTFE Material
| Inch/Metric | Metric |
| Has Flange | Yes |
| Length | 17.000 mm |
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| Bore Type | Round Bore |
| I.D. | 16 mm |
| Temperature Range [Max] | 536 °F |
| Max. Static Pressure | 36,000 psi |
| Flange Thickness | 1 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Groove Type | No Groove |
| Material | PTFE |
| O.D. | 18 mm |
| Weight | 0.017 LB |
| EAN or UPC | 13992495358 |

