- Inch
- 1.125 - 1.135 in Inner Diameter
- 1.99 - 2 in Outer Diameter
- 0.061 - 0.063 in Thickness
- PTFE Material
| Thickness [Max] | 0.063 in |
| Pitch Circle Diameter [Min] | 1.557 in |
| Dowel Hole Diameter [Min] | 0.161 in |
| O.D. Range | 1.99 to 2 in |
| Temperature Range [Max] | 536 °F |
| Housing Recess Depth [Min] | 0.04 in |
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 36,000 psi |
| Thickness [Min] | 0.061 in |
| Temperature Range [Min] | -328 °F |
| Inch/Metric | Inch |
| Pitch Circle Diameter [Max] | 1.567 in |
| Max. Dynamic Pressure | 20,000 psi |
| I.D. Range | 1.125 to 1.135 in |
| Housing Recess Depth [Max] | 0.05 in |
| Material | PTFE |
| Dowel Hole Diameter [Max] | 0.171 in |
| Weight | 0.6 LB |
| EAN or UPC | 13992720818 |

