- Inch
- 1.25 in Inner Diameter
- 2.125 in Outer Diameter
- 0.058 in Thickness
- PTFE Material
features
- Dry bearing material with good wear and friction
- Performance over a wide range of loads, speeds and temperature conditions
- DU® also performs well with lubrication
- Available from stock in a wide range of standard sizes
- Also available in RoHS compliant materials
- Available in other materials upon request
| O.D. | 2 1/8 in |
| Temperature Range [Min] | -328 °F |
| Dowel Hole Diameter | 0.161 in |
| I.D. | 1 1/4 in |
| Thickness | 0.0585 in |
| Material | PTFE Based Metal Polymer |
| Temperature Range [Max] | 536 °F |
| Housing Recess Depth | 0.040 in |
| Pitch Circle Diameter | 1.692 in |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Inch |
| Max. Static Pressure | 36,000 psi |
| Lubrication | Self-Lubricating |
| Weight | 0.036 LB |
| EAN or UPC | 13992721150 |

