- Inch
- PTFE Material
| I.D. | N/A |
| Temperature Range [Min] | -328 °F |
| Temperature Range [Max] | 536 °F |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| Max. Static Pressure | 36,000 psi |
| Weight | 0.062 LB |
| EAN or UPC | 13992721235 |

