- Inch
- POM Material
| Temperature Range [Max] | 210 °F |
| Max. Static Pressure | 20,000 psi |
| Material | POM |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 10,000 psi |
| I.D. | N/A |
| Inch/Metric | Inch |
| Lubrication | Low Maintenance |
| Weight | 0.126 LB |
| EAN or UPC | 13992721310 |

