- Inch
- 1.5 in Inner Diameter
- 1.75 in Outer Diameter
- 1.25 in Length
- PTFE Material
features
- High load capacity
- Excellent shock resistance
- Excellent contamination resistance
- Excellent misalignment resistance
- Very good friction and wear properties
- Good chemical resistance
- Other sizes and configurations available upon request
- Also available in RoHS compliant materials
- Available in other materials upon request
| Temperature Range [Max] | 325 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Shaft Dia. [Max] | 1 1/2 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Shaft Dia. [Min] | 1.4995 in |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| Length | 1 1/4 in |
| O.D. | 1 3/4 in |
| Material | Filament Wound |
| Max. Static Pressure | 30,000 psi |
| Lubrication | Self-Lubricating |
| Temperature Range [Min] | -320 °F |
| Has Flange | No |
| Weight | 0.055 LB |
| EAN or UPC | 13992727930 |

