Skip to content Skip to navigation menu
Self-Lubricating MLG™ Cylindrical Bushing

MLG2024-016

Self-Lubricating MLG™ Cylindrical Bushing
Item #102757152
  • Inch
  • 1.25 in Inner Diameter
  • 1.5 in Outer Diameter
  • 1 in Length
  • PTFE Material
Self-Lubricating MLG™ Cylindrical Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1.25 in Inner Diameter
  • 1.5 in Outer Diameter
  • 1 in Length
  • PTFE Material
Temperature Range [Min] -320 °F
Temperature Range [Max] 320 °F
Length 1 in
Material PTFE
Max. Dynamic Pressure 20,000 psi
I.D. 1 1/4 in
Lubrication Self-Lubricating
O.D. 1.5 in
Inch/Metric Inch
Max. Static Pressure 30,000 psi
Weight 0.037 LB
EAN or UPC 13992736840
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison