- Metric
- 65 mm Inner Diameter
- 70 mm Outer Diameter
- 40 mm Length
- POM Material
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 10,000 psi |
| I.D. | 65 mm |
| Material | POM |
| Max. Static Pressure | 20,000 psi |
| Length | 40.000 mm |
| O.D. | 70 mm |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 13992691859 |

