- Metric
- 80 mm Inner Diameter
- 85 mm Outer Diameter
- 60 mm Length
- High Tech Polymer Material
| Max. Static Pressure | 36,000 psi |
| Inch/Metric | Metric |
| Length | 60.000 mm |
| O.D. | 85 mm |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 350 °F |
| I.D. | 80 mm |
| Material | High Tech Polymer |
| Weight | 0.596 LB |
| EAN or UPC | 13992692122 |

