- Metric
- 10 - 10.25 mm Inner Diameter
- 19.75 - 20 mm Outer Diameter
- 1.45 - 1.5 mm Thickness
- PTFE Material
| Thickness [Min] | 1.45 mm |
| I.D. Range | 10 to 10.25 mm |
| Max. Static Pressure | 36,000 psi |
| Lubrication | Self-Lubricating |
| O.D. Range | 19.75 to 20 mm |
| Housing Recess Depth [Min] | 0.95 mm |
| Temperature Range [Max] | 536 °F |
| Housing Recess Depth [Max] | 1.2 mm |
| Thickness [Max] | 1.5 mm |
| Material | PTFE |
| I.D. | 10 - 10.25 mm |
| Inch/Metric | Metric |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -328 °F |
| Weight | 0.006 LB |
| EAN or UPC | 13992496058 |

