Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gilmour Mfg. Co.305-15-58050

305-15-58050

Reinforced Rubber Garden Hose
Item #101591040
  • Reinforced Rubber Garden Hose
  • 5/8" ID x 50' Long
  • Green
Gilmour Mfg. Co.305-15-58050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reinforced Rubber Garden Hose
  • 5/8" ID x 50' Long
  • Green

features

  • Four-ply construction
  • Good burst strength and withstands nozzle shut-off
  • Lightweight and flexible for easy handling
  • Full-flo brass couplings for unrestricted water flow
  • Kink-resistant
  • Weather- and abrasion-resistant
Hose Length 50 ft
Color Green
Hose I.D. 5/8 in
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison