- Reinforced Rubber Garden Hose
- 5/8" ID x 50' Long
- Red
features
- For hot water use
- Ideal for dairies, farms, ranches, and construction
- Handles hot water up to 180°
- 400 psi burst strength
- Full-flo brass couplings for unrestricted water flow
- Double cord reinforced
- Withstands nozzle shut-off
- Kink-resistant and flexible
- Abrasion- and weather-resistant
| Hose I.D. | 5/8 in |
| Hose Length | 50 ft |
| Color | Red |
| Weight | 13.25 LB |

