- Spring Top
- Steel, Zinc Plated
- 1/4-32 UNEF Thread Size
- 9/16" Overall Height
- 11/16" Assembly Clearance
features
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Assembly Clearance | 11/16 in |
| Cover Style | Spring Top |
| Thread Size | 1/4 |
| Material | Steel, Zinc-Plated |
| Thread Type | UNEF |
| Overall Height | 9/16 in |
| Threads per Inch | 32 |
| Weight | 0.005 LB |

