- Spring Top
- Steel, Zinc Plated
- 10-32 UNF Thread Size
- 9/16" Overall Height
- 3/4" Assembly Clearance
features
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Threads per Inch | 32 |
| Overall Height | 9/16 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Thread Size | #10 |
| Thread Type | UNF |
| Assembly Clearance | 3/4 in |
| Weight | 0.006 LB |

