- Spring Top
- Steel, Zinc Plated
- 1/4-32 Thread Size
- 3/4" Overall Height
- 3/4" Assembly Clearance
applications
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Overall Height | 0.75 in |
| Material | Steel, Zinc-Plated |
| Thread Type | UNEF |
| Threads per Inch | 32 |
| Cover Style | Spring Top |
| Assembly Clearance | 3/4 in |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Weight | 0.012 LB |

