- Spring Top
- Steel, Zinc Plated
- 5/16-32 UNEF Thread Size
- 27/32" Overall Height
- 13/16" Assembly Clearance
applications
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Thread Type | UNEF |
| Threads per Inch | 32 |
| Assembly Clearance | 13/16 in |
| Overall Height | 0.84375 in |
| Thread Size | 5/16 |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Thread Pitch | N/A |
| Weight | 0.016 LB |

