- Spring Top
- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 7/8" Overall Height
- 29/32" Assembly Clearance
features
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Material | Steel, Zinc-Plated |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Cover Style | Spring Top |
| Overall Height | 7/8 in |
| Assembly Clearance | 29/32 in |
| Weight | 0.022 LB |

