- Spring Top
- Steel, Zinc Plated
- 1/2-24 NS Thread Size
- 7/8" Overall Height
- 29/32" Assembly Clearance
applications
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Cover Style | Spring Top |
| Thread Pitch | N/A |
| Thread Type | UNS |
| Threads per Inch | 24 |
| Overall Height | 0.875 in |
| Assembly Clearance | 29/32 in |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/2 |
| Weight | 0.026 LB |

