- Spring Top
- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 5/32" Overall Height
- 1 7/32" Assembly Clearance
applications
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Thread Pitch | N/A |
| Assembly Clearance | 1 7/32 in |
| Thread Type | NPT |
| Overall Height | 1.15625 in |
| Thread Size | 1/8 |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 27 |
| Weight | 0.044 LB |

