- Spring Top
- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 1 7/8" Overall Height
- 1 7/16" Assembly Clearance
features
- For applications requiring a strong, dependable oil hole cover, generally applicable to motors, machinery and moving parts of all types
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 7/16 in |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Overall Height | 1 7/8 in |
| Threads per Inch | 14 |
| Cover Style | Spring Top |
| Weight | 0.084 LB |

