- Spring Top
- Steel, Zinc Plated
- 10-32 UNF Thread
- 3/16" Thread Length
- 1/2" Overall Height
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
applications
- Limited overhead clearance
features
- Narrower hex
| Thread Type | UNF |
| Cover Style | Spring Top |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Thread Size | #10 |
| Overall Height | 0.5 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 3/4 in |
| Weight | 0.006 LB |

