- Spring Top
- Steel, Zinc Plated
- 3/8-24 UNF Thread
- 3/16" Thread Length
- 9/16" Overall Height
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
applications
- Limited overhead clearance
features
- Narrower hex
| Material | Steel, Zinc-Plated |
| Threads per Inch | 24 |
| Overall Height | 0.5625 in |
| Thread Type | UNF |
| Cover Style | Spring Top |
| Assembly Clearance | 3/4 in |
| Thread Pitch | N/A |
| Thread Size | 3/8 |
| Weight | 0.03 LB |

