- Spring Top
- Steel, Zinc Plated
- 1/8-27 NPT Thread
- 7/32" Thread Length
- 23/32" Overall Height
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
applications
- Limited overhead clearance
features
- Narrower hex
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Thread Pitch | N/A |
| Assembly Clearance | 13/16 in |
| Overall Height | 0.71875 in |
| Cover Style | Spring Top |
| Threads per Inch | 27 |
| Weight | 0.016 LB |

