- Spring Top
- Steel, Zinc Plated
- 1/4-18 NPT Thread
- 3/8" Thread Length
- 31/32" Overall Height
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
features
- Narrower hex
- Limited overhead clearance
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Assembly Clearance | 1 7/32 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Cover Style | Spring Top |
| Overall Height | 31/32 in |
| Weight | 0.038 LB |

