- Spring Top
- Steel, Zinc Plated
- 1/4-32 UNEF Thread
- 3/16" Thread Length
- 1 3/8" Overall Height
description
- Can be used where overhead clearance is limited or where access to bearings may be difficult.
applications
- Limited overhead clearance
features
- Narrower hex
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 11/16 in |
| Overall Height | 1.375 in |
| Cover Style | Spring Top |
| Threads per Inch | 32 |
| Thread Type | UNEF |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Weight | 0.05 LB |

