- Spring Top
- Steel, Zinc Plated
- .190" to .193" Drive Diameter
- 3/16" Diameter
- 15/32" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Overall Height | 15/32 in |
| Dia. | 3/16 in |
| Drive Length | 7/32 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 3/4 in |
| Weight | 0.003 LB |

