- Spring Top
- Steel, Zinc Plated
- .503" to .505" Drive Diameter
- 1/2" Diameter
- 13/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Dia. | 0.5 in |
| Cover Style | Spring Top |
| Assembly Clearance | 1 7/32 in |
| Overall Height | 0.8125 in |
| Drive Length | 3/8 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.028 LB |

