- Spring Top
- Steel, Zinc Plated
- .753" to .755" Drive Diameter
- 3/4" Diameter
- 1 3/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Cover Style | Spring Top |
| Dia. | 0.75 in |
| Material | Steel, Zinc-Plated |
| Drive Length | 9/16 in |
| Overall Height | 1.1875 in |
| Assembly Clearance | 1 13/16 in |
| Weight | 0.054 LB |

