- Spring Top
- Steel, Zinc Plated
- .878" to .880" Drive Diameter
- 7/8" Diameter
- 1 1/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Overall Height | 1.0625 in |
| Dia. | 0.875 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Drive Length | 1/2 in |
| Assembly Clearance | 1 13/16 in |
| Weight | 0.046 LB |

