- Spring Top
- Steel, Zinc Plated
- 1.003" to 1.005" Drive Diameter
- 1" Diameter
- 1 5/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Overall Height | 1 5/16 in |
| Cover Style | Spring Top |
| Assembly Clearance | 2 3/32 in |
| Drive Length | 19/32 in |
| Dia. | 1 in |
| Material | Steel, Zinc-Plated |
| Weight | 0.066 LB |

