- Spring Top
- Steel, Zinc Plated
- 1.253" to 1.255" Drive Diameter
- 1 1/4" Diameter
- 1 11/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Assembly Clearance | 2 7/16 in |
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Overall Height | 1 11/16 in |
| Dia. | 1 1/4 in |
| Drive Length | 13/16 in |
| Weight | 0.128 LB |

